Beli kompresor oil free di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FESTO Vacuum Suction Cup VAS Series
    Mulai

    Rp129.900

    FESTO Vacuum Suction Cup VAS Series
    atribut:
    • Operating Medium : Atmospheric air based on ISO 8573-1:2010 [7:-:-]
    • Suction Cup Shape: Round, flat
  2. HITACHI Kompresor Angin Oil Free Bebicon - Kepala
    Mulai

    Rp14.999.900

    HITACHI Kompresor Angin Oil Free Bebicon - Kepala
    Deskripsi:
    The Hitachi oil free Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries that range from electronics to food and beverage.
  3. SMC Vacuum Pad Assembly
    Mulai

    Rp559.900

    SMC Vacuum Pad Assembly
    Deskripsi:
    Bellows type vacuum pad assemblies have round, bellows style suction cups for handling thin, dry, or oily metal sheets in automotive body shop, loading/unloading, and assembly applications. They are for use on flat, curved, or uneven surfaces and provide a firm, stable grip with movement in any orientation.
    atribut:
    • UNSPSC: 27131608
    • Durometer: 60A
    • Includes: Adaptor; Pad
    • Manufacturer Part Number: ZPT40HBF-B8
    • Maximum Operating Temperature (°C): 250
    • Minimum Operating Temperature (°C): 0 (zero)
    • Pad Color: Black with Green Mark
    • Pad Diameter (mm): 40
    • Pad Height (mm): 32
    • Pad Material: Fluoro Rubber
    • Pad Type: Bellows
    • Port Size: M8x1.25
  4. HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)
    Mulai

    Rp14.999.900

  5. KRISBOW Air Compressor (Kompresor Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  6. HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala
    Mulai

    Rp8.599.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Kepala
    Deskripsi:
    The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
  7. Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Mulai

    Rp6.499.900

    Swan Compressor Air Cooled Portable Type S Series (Kompresor Angin)
    Deskripsi:
    Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksi
    atribut:
    • Working Pressure (kg/cm²): 8
    • Kabel: Without cable
  8. SMC Vacuum Pad ZP3
    Mulai

    Rp109.900

  9. SMC ZP3 - Small Pad ZP3
    Rating:
    80% of 100
    (1)
    Mulai

    Rp149.900

  10. Fort Busbar Panel
    Mulai

    Rp859.900

    Fort Busbar Panel
    Deskripsi:
    Busbar for MCB/MCCB
  11. HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras Otomatis
    Mulai

    Rp159.999.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras Otomatis
    Deskripsi:
    The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.
    atribut:
    • Motor Power: 15 kw
    • Compressor Speed: 1000 rpm
    • Free Air Delivery at Max Press: 1650 L/Min
    • Air Tank Capacity: 280 L
    • Power Source: Three Phase
    • Maximum Pressure: 9.5 kg/cm2G
  12. Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)
    Mulai

    Rp22.999.900

    Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)
    Deskripsi:
    Shark Medium Pressure MWP-8005 5HP merupakan jenis kompresor 2 stage dengan 3 silinder berdaya 5HP/3,7 kW. dengan tekanan kerja 12 bar. Diperuntukkan untuk pengisian angin ban armada pertambangan dan aplikasi industri yang membutuhkan tekanan sampai dengan 12 bar
  13. Shark Air Compressor Auto+Motor (Kompresor Angin)
    Mulai

    Rp4.699.900

    Shark Air Compressor Auto+Motor (Kompresor Angin)
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  14. SMC Vacuum Pad ZPL
    Mulai

    Rp56.900

    SMC Vacuum Pad ZPL
    atribut:
    • Material: Brass
  15. ARTIX Compressor Oil Less (Kompresor Angin)
    Mulai

    Rp1.299.900

    ARTIX Compressor Oil Less (Kompresor Angin)
    Deskripsi:
    ARTIX Compressor Oil-Less (Kompresor Angin) sangat cocok digunakan pada bengkel , perawatan, industri, pekerjaan proyek dan Konstruksi.
    atribut:
    • Voltage (V/Hz): 220/50
    • Insulation class: B
  16. Hitachi Industrial Equipment Systems Oil-Integrated Screw Compressor (Fixed Speed Air Compressor with Dryer) (Kompresor Screw)
    Mulai

    Rp259.999.900

    Hitachi Industrial Equipment Systems Oil-Integrated Screw Compressor (Fixed Speed Air Compressor with Dryer) (Kompresor Screw)
    Deskripsi:
    Hitachi Oil-Lubricated Air Compressor HISCREW G Series [11/15kW Class] Introducing the Hitachi G Series, a compressor built to meet the demands of your workplace. It offers improved basic performance, control functions, environmental resistance, and reliability. Today's demands for stable operation, energy savings, and increased efficiency demand a system that's easy to use and eliminates the need for complex adjustments. Customers want to minimize the hassle of daily maintenance and emergency response, while reducing management burdens through timely maintenance and improvements. The G Series was born from a sincere response to these diverse customer needs. The development of a new airend increases discharge air volume compared to previous models. The cloud-based monitoring service "FitLive" is standard, enabling IoT integration. An emergency stop switch is standard on all models, enhancing safety.If the delivery address is a private residence (single-family home or apartment building), a business name is required. Please note that delivery may not be possible without a business name. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *Due to deliveries made using large vehicles of 4 tons or more, depending on the delivery location, customers may be asked to collect their packages from the truck. *The driver will not assist with unloading. *Products will be delivered to the truck. Please prepare a forklift. *We recommend installing a receiver tank with a capacity of 0.15 m3 or more / 0.28 m3 or more (11/15 kW). *All features of the remote monitoring IoT FitLive service are available free of charge for one year (separate registration required). *From the second year onwards, email notifications and some services can be continued with the free plan, but to use all features, you will need to sign up for a paid plan.
    atribut:
    • Control Pressure (MPa): 0.83
    • Cooling Method: Air cooling
    • Driving System: Belt acceleration
    • Lubrication System: Refueling type
Daftar Harga kompresor oil free Terbaru October 2026
HITACHI Kompresor Angin Oil Free Bebicon - OtomatisRp25.999.900
FESTO Vacuum Suction Cup VAS SeriesRp129.900
HITACHI Kompresor Angin Oil Free Bebicon - KepalaRp14.999.900
SMC Vacuum Pad AssemblyRp559.900
HITACHI Bebicon Oil Free Compressors (Kompresor Angin)Rp16.999.900
HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)Rp14.999.900
KRISBOW Air Compressor (Kompresor Angin)Rp2.499.900
HITACHI Bebicon Air Compressor (Kompresor Angin)Rp55.999.900
SMC Vacuum Pad ZP40Rp109.900
HITACHI Kompresor Angin Oil Flooded Bebicon - KepalaRp8.599.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)